Beli harga kawat 1 roll di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Jaring Kawat Stainless Steel
    Mulai

    Rp3.899.900

    TRUSCO Jaring Kawat Stainless Steel
    Deskripsi:
    The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability. For sieve, filter for general filtration For mining, for physics and chemitry.
    atribut:
    • Width (mm): 1000
    • Length (m): 5
    • Mesh: 20
    • Count (#): 30
    • Mesh Size (A): 0.98
    • Wire Diameter (mm): 0.29
  2. TRUSCO Steel Wire (Kawat Baja)
    Mulai

    Rp46.900

    TRUSCO Steel Wire (Kawat Baja)
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Processing: Hot-dip galvanized finish
    • Purpose of Use: For gardening, farm, other works. For uniting.
  3. TRUSCO Steel Wire
    Mulai

    Rp109.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  4. TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    47%
    Mulai

    Rp34.900

    TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  5. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp709.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  6. monotaro Welding Wire Solid (Kawat Las)
    77%
    Mulai

    Rp189.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  7. TRUSCO Nylon-Covered Steel Wire Small Packing (Kawat Baja Lapis Plastik)
    59%
    Mulai

    Rp22.900

    TRUSCO Nylon-Covered Steel Wire Small Packing (Kawat Baja Lapis Plastik)
    atribut:
    • Finishing Material: Iron / vinyl-coated
    • Purpose of Use: For gardening, other works, etc.
  8. Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

  9. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  10. ROHA PVC Welding Rod (Kawat Las PVC)
    Mulai

    Rp2.599.900

    ROHA PVC Welding Rod (Kawat Las PVC)
    Deskripsi:
    Kawat las ini berfungsi untuk menyatukan atau menempel material yang terbuat dari plastic PVC seperti pipa paralon, plat, dan aplikasi lainnya. Material ini dapat mengelas dengan sangat kuat dan tahan bocor/tekanan. Kawat las ini umumnya mempunyai penampang berbentuk lingkaran ataupun segitiga tumpul (hampir oval) yang digunakan untuk menyatukan dua lembar plastik yang sejenis. Aspek penting dari kawat las plastik adalah ada tidaknya porositas material yang dapat dilihat dari bagian penampangnya. Porositas menyebabkan gelembung udara terperangkap dalam kawat las, hal ini akan menurunkan kualitas pengelasan tersebut. Porositas material kawat las mungkin terjadi dalam proses ekstruksi, disebabkan bahan baku yang digunakan berkualitas rendah ataupun ditambahkan bahan lainnya untuk memberikan dampak volume sehingga dapat menekan ongkos produksi menjadi lebih murah. Namun konsekuensinya kualitas kawat las menjadi kurang baik. Pada hal ini proses mixing dan pengikatan yang sempurna antara kawat las dan lembar plastik yang ingin disatukan menjadi sulit/gagal ataupun bila dipaksakan akan mengakibatkan resiko kebocoran ataupun retakan dikemudian hari.
    atribut:
    • Size (mm): 3
Daftar Harga harga kawat 1 roll Terbaru November 2026
Joyko Label Price Tag (Kertas Label)Rp31.900
TRUSCO Jaring Kawat Stainless SteelRp3.899.900
TRUSCO Steel Wire (Kawat Baja)Rp46.900
TRUSCO Steel WireRp109.900
TRUSCO Stainless Steel Wire Small Type (Kawat Baja)Rp34.900
Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Rp709.900
monotaro Welding Wire Solid (Kawat Las)Rp189.900
TRUSCO Nylon-Covered Steel Wire Small Packing (Kawat Baja Lapis Plastik)Rp22.900
Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)Rp27.900
Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Rp1.299.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)